References
SMC:AS2052F-06
Rubix:108A9033
Manufacturer :AS2052F-06
EAN:3618035545457




Documents
Product details : SMC AS2052F-06 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 205 (1/4 Standard)
Applicable Tube O.D.: 06 (ø6)
Option: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 205 (1/4 Standard)
Applicable Tube O.D.: 06 (ø6)
Option: None
Lock Nut: Standard (Hexagon)
Strengths
In-line, compact, one-touch fittings
Maximum operating pressure: 1 MPa
Applicable tube material: nylon, soft nylon, polyurethane
Body size: M3, M5, 1/8, 1/4, 3/8 and ½
Maximum operating pressure: 1 MPa
Applicable tube material: nylon, soft nylon, polyurethane
Body size: M3, M5, 1/8, 1/4, 3/8 and ½
Technical specifications
Attributes
| Type of coupling | push-in connector (one-touch / push-in) |
|---|---|
| Type | in-line speed controller (flow regulator) |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
- Delivery usually within ( 8 ) days