V12 VR601.01 BISON IGS BROWN S3 HRO SRC DERBY BOOT UK12 EU47
Bison IGS Brown S3 HRO SRC Derby Boot
See technical informationSee documentsReferences
V12 Footwear:VR601.01-12
Rubix:80374825
EAN:5055327309751



Documents
Product details : V12 VR601.01 BISON IGS BROWN S3 HRO SRC DERBY BOOT UK12 EU47
Constructed from an oiled full grain leather upper, the Bison has a cut away scoop collar for easy foot access and comfort. Lightweight, metal-free and with non-snagging eyelets, the Bison is created on a new last and has an improved shock absorbing footbed. The innovative IGS rubber sole unit ensures superb grip on all surfaces and increased cushioning underfoot. This style is also available in polished black hide and honey nubuck.
Lining : Moisture absorbing
Lining : Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Colour | brown |
| Main material | leather |
| Material | full grain leather (upper)-woven fibre (midsole)-highly durable rubber (sole) |
| UK shoe size | 12 |
| Type of soles | igs/composite mid sole |
| Metal free | yes |
Show UNSPSC/ECL@SS
£ 86.51 excl. VAT
/ Each
£ 103.81 incl. VAT
- Delivery usually within ( 3 ) days
EU shoe size
47
