Portwest BIZ1RERM BizWeld Boilersuit Red SIZE M


Bizweld FR Coverall

References
portwest:BIZ1RERM
rubix:2589132
ean:5036108059157
brand logo
brand logo
Technical specifications
Colourred
Sizem
Main materialcotton
See all Specifications

Product details : Portwest BIZ1RERM BizWeld Boilersuit Red SIZE M


Voted the number one favourite coverall in the welding industry, our best selling Bizweld coverall is ideal for offering complete protection to workers exposed to heat. The generous fit provides comfort and allows the wearer to work unhindered whilst ample storage space, rule pocket and concealed mobile phone pocket hold equipment securely and safely.

Strengths

•CE-CAT III|•Protection against radiant, convective and contact heat|•Certified protection against molten metal splash|•Dual hazard protection|•Concealed stud front for easy access|•10 pockets for ample storage|•Stud adjustable cuffs for a secure fit|•Radio loop for easy clipping of a radio|•50+ UPF rated fabric to block 98% of UV rays|•Side elastic waist for ultimate wearer comfort

Technical specifications


Attributes
Colourred
Sizem
Main materialcotton
Material100% cotton
Show UNSPSC/ECL@SS
£ 46.61 excl. VAT
/ Each
£ 55.93 incl. VAT
  • Usually arrives within 14 working days