PORTWEST FR28 LIGHTWEIGHT FLAME RETARDENT COVERALL ORANGE SIZE 3XL


PORTWEST FR28 - Flame Resistant Light Weight Anti-Static Coverall

References
portwest:FR28-ORG-3XL
rubix:242A8247
brand logo
brand logo
Technical specifications
Colourorange
Size3xl
Main materialcotton
See all Specifications

Product details : PORTWEST FR28 LIGHTWEIGHT FLAME RETARDENT COVERALL ORANGE SIZE 3XL


Protection against radiant, convective and contact heat Class 2 welding protection Rule pocket Two back patch pockets Action back for extra freedom of movement Hook and loop cuffs for a secure fit Sleeve pocket Two tier knee pad pockets allowing two positioning options Sew on flame resistant industrial wash tape Two-way zip for quick and easy access 40+ UPF rated fabric to block 98% of UV rays CE certified Radio loops for easy clipping of a radio 10 pockets for ample storage Retail bag which aids presentation for retail sales

Technical specifications


Attributes
Colourorange
Size3xl
Main materialcotton
Materialbizflame plus: 99% cotton, 1% carbon
Show UNSPSC/ECL@SS
£ 56.83 excl. VAT
/ Each
£ 68.20 incl. VAT
  • Usually arrives within 14 working days