PORTWEST BZ30BKRS BIZWELD TROUSERS BLACK SIZE S


Bizweld Trousers

References
portwest:BZ30BKRS
rubix:2589195
ean:5036108211067
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourBlack
SizeS
Main materialCotton
See all Specifications

Product details : PORTWEST BZ30BKRS BIZWELD TROUSERS BLACK SIZE S


Designed to give maximum protection and comfort to the wearer, the Bizweld Trousers will keep you safe. The garment has twin stitched seams for extra strength and side pockets with a conveniently placed rule pocket for quick and easy accessibility.
Dual hazard protection. Side pockets. Rule pocket. Half elasticated waist for a secure and comfortable fit. Twin-stitched seams for extra durability. 50+ UPF rated fabric to block 98% of UV rays. Retail bag which aids presentation for retail sales. 3 pockets for ample storage.
Standard : EN11612 A1+A2 B1 C1 E2 F1, EN11611 Class A1+A2Type : Regular

Strengths

  • CE-CAT III
  • Dual hazard protection
  • Side pockets
  • Rule pocket
  • Half elasticated waist for a secure and comfortable fit
  • Twin-stitched seams for extra durability
  • 50+ UPF rated fabric to block 98% of UV rays
  • Retail bag which aids presentation for retail sales
  • 3 pockets for ample storage
  • CE certified
brand logo
brand logo

Technical specifications


Attributes
ColourBlack
SizeS
Main materialCotton
Material100% Cotton
Show UNSPSC/ECL@SS
£ 26.05 excl. VAT
/ Each
£ 31.26 incl. VAT
  • Usually arrives within 14 working days