PORTWEST BZ30 BIZWELD WORK FR TROUSERS NAVY XS

Bizweld Trousers

See technical information
References
Portwest:BZ30NARXS
Rubix:2589200
EAN:5036108211203
brand logo
Technical specifications
Colournavy
Sizexs
Main materialcotton
See all Specifications

Product details : PORTWEST BZ30 BIZWELD WORK FR TROUSERS NAVY XS


Designed to give maximum protection and comfort to the wearer, the Bizweld Trousers will keep you safe. The garment has twin stitched seams for extra strength and side pockets with a conveniently placed rule pocket for quick and easy accessibility.
Dual hazard protection. Side pockets. Rule pocket. Half elasticated waist for a secure and comfortable fit. Twin-stitched seams for extra durability. 50+ UPF rated fabric to block 98% of UV rays. Retail bag which aids presentation for retail sales. 3 pockets for ample storage.
Standard : EN11612 A1+A2 B1 C1 E2 F1, EN11611 Class A1+A2Type : Regular

Strengths

  • CE-CAT III
  • Dual hazard protection
  • Side pockets
  • Rule pocket
  • Half elasticated waist for a secure and comfortable fit
  • Twin-stitched seams for extra durability
  • 50+ UPF rated fabric to block 98% of UV rays
  • Retail bag which aids presentation for retail sales
  • 3 pockets for ample storage
  • CE certified

Technical specifications


Attributes
Colournavy
Sizexs
Main materialcotton
Secondary colourno secondary color
Material100% cotton
Show UNSPSC/ECL@SS
£ 27.29 excl. VAT
/ Each
£ 32.75 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Select variants (15)