BIZWELD TROUSERS NAVY MEDIUM REG


Bizweld Trousers

References
portwest:BZ30NARM
rubix:80069805
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourNavy
SizeM
Main materialCotton
See all Specifications

Product details : BIZWELD TROUSERS NAVY MEDIUM REG


Designed to give maximum protection and comfort to the wearer, the Bizweld Trousers will keep you safe. The garment has twin stitched seams for extra strength and side pockets with a conveniently placed rule pocket for quick and easy accessibility.
Dual hazard protection. Side pockets. Rule pocket. Half elasticated waist for a secure and comfortable fit. Twin-stitched seams for extra durability. 50+ UPF rated fabric to block 98% of UV rays. Retail bag which aids presentation for retail sales. 3 pockets for ample storage.
Standard : EN11612 A1+A2 B1 C1 E2 F1, EN11611 Class A1+A2Type : Regular

Strengths

  • CE-CAT III
  • Dual hazard protection
  • Side pockets
  • Rule pocket
  • Half elasticated waist for a secure and comfortable fit
  • Twin-stitched seams for extra durability
  • 50+ UPF rated fabric to block 98% of UV rays
  • Retail bag which aids presentation for retail sales
  • 3 pockets for ample storage
  • CE certified
brand logo
brand logo

Technical specifications


Attributes
ColourNavy
SizeM
Main materialCotton
Material100% Cotton
Show UNSPSC/ECL@SS
£ 32.82 excl. VAT
/ Each
£ 39.38 incl. VAT
  • In stock: Next day delivery