V12 V6400.01 OTTER STS BLACK S3 SRC DERBY BOOT UK3 EU36


Black Metal Free Derby Boot

References
v12 footwear:V6400.01-03
rubix:80376222
ean:5055327310290
brand logo
brand logo
Technical specifications
EU shoe size36
Main materialLeather
See all Specifications

Product details : V12 V6400.01 OTTER STS BLACK S3 SRC DERBY BOOT UK3 EU36


Otter is one of the lightest boots in its class. It’s built on a specially-shaped last and features an ergonomic top band for comfort when driving, a suede leather tongue and a non-snagging eyelet system. A heel pull tab makes it easy to get on, and an anti-slip heel lining will keep your foot in place. Metal-free, the boot benefits from the Dual Comfort shock absorbing footbed and the new STS rugged sole – working hard so your feet don’t have to.
Upper type : Leather
Lining : Moisture absorbing
Metal free : Yes

Technical specifications


Attributes
EU shoe size36
Main materialLeather
ColourBlack
UK shoe size3
MaterialLeather (Upper)-Flexible Woven Composite (Midsole)-Highly Durable PU (Sole)
Show UNSPSC/ECL@SS
£ 59.28 excl. VAT
/ Each
£ 71.14 incl. VAT
  • Delivery usually within ( 3 ) days