JALAS 3318 DRYLOCK BOOT
EU shoe size | 46 |
---|---|
Main material | textile |
Water proof | yes |
EU shoe size | 46 |
---|---|
Main material | textile |
Water proof | yes |
Type of soles | anti-static |
Security Category | s7 |
Colour | black |
Material | steel (nail protection);nitrile rubber (outsole);textile leather (upper) |
FO (Fuel oil resistant sole) | yes |
Secondary colour | red |
Usually arrives within 14 working days