BLACK-STEERE ESD S3 SRC SHOE
EU shoe size | 47 |
---|---|
Collar height | high |
Colour | black |
Main material | leather |
Water proof | no |
Metal free | yes |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Material | water-repellent full grain leather upper |
Usually arrives within 14 working days