ROCKFALL RF110 LUNA ESD BOA SAFETY TRAINER UK5 EU38
ROCKFALL RF110 LUNA ESD BOA SAFETY TRAINER
See technical informationReferences
Rock Fall:LUNA-38
Rubix:247A3182
Manufacturer :RF110-38
EAN:5060718096738

Product details : ROCKFALL RF110 LUNA ESD BOA SAFETY TRAINER UK5 EU38
100% non-metallic and ESD certified, with protective toecap and midsole, Luna is comfortable and lightweight, it's developed with specialist comfort materials including a 3D printed mesh upper, BOA® Fit System, shock absorbing dual density EPR rubber outsole and Ortholite® climate breathable footbed.
Standard : EN ISO 20345:2011 S1P SRC ; EN 61340-4-3:2018 ESD
Standard : EN ISO 20345:2011 S1P SRC ; EN 61340-4-3:2018 ESD
Strengths
Automotive
Electronics
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | black |
| Metal free | yes |
| Security Category | s1 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 80.83 excl. VAT
/ Each
£ 97.00 incl. VAT
- Usually arrives within 14 working days
