SANDVIK QD-NN2G36-21A QD BLADE FOR PARTING 6397274
Blade for QD insert size G
See technical informationReferences
Sandvik Coromant:QD-NN2G36-21A
Rubix:255A1641
Manufacturer :6397274
Product details : SANDVIK QD-NN2G36-21A QD BLADE FOR PARTING 6397274
CoroCut® QD, blade for parting
Technical specifications
Attributes
| Blade height | 25.9 mm |
|---|---|
| Length | 110 mm |
| Blade thickness | 2.675 mm |
Show UNSPSC/ECL@SS
£ 129.20 excl. VAT
/ Each
£ 155.04 incl. VAT
- Usually arrives within 14 working days


