• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • External tools(4,814)
  • Internal tools(1,107)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Cutting tools
Blade
SANDVIK 151.2-12-21M 5756998

SANDVIK 151.2-12-21M 5756998

Blade Sandvik Coromant

See technical information
References
Sandvik Coromant:151.2-12-21M
Rubix:288A3871
Manufacturer :5756998
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 151.2-12-21M 5756998


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 312.03 excl. VAT
/ Each
£ 374.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER 88635 REPLACEMENT FLOOR SCRAPER BLADE MPDRAPER EXPERT 81716 DT101B JIGSAW BLADE SET 100MM 5PCSRF123F2525B1-SVIK COROCUT SINGLE ESANDVIK QD-RL1E26C25A COROCUT Q-CUT BLADES/ADAPTER 6619274SANDVIK LF123R120-93B1 COROCUT Q-CUT BLADES/ADAPTER 5954914SANDVIK QD-NN2K80C45A 6397287N123J5525A2-SVIK COROCUT TOOLHOLDEDRAPER 70476 OMT BIM CUT BLADE - 34MM 5PCSDRAPER 03421 HD TRIMMING KNIFE BLADES PACK OF 10SANDVIK QD-LR1F26C21D COROCUT Q-CUT BLADES/ADAPTER 6605252DRAPER 99794 115MM DIAMOND BLADE TWIN PACKSANDVIK 151.2-24-25M COROCUT Q-CUT BLADES/ADAPTER 5756991SANDVIK QD-NN2J60C25A 6397284DRAPER 24739 XP1000 PLAIN BLADE 5.5 X 100MMSANDVIK QD-LFF20C2020D-Y1 SOLID BORINGBAR ADAP 8444093
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap