References
Walter:G2042.26N-3T38SX
Rubix:276A3976
Manufacturer :6424577
Product details : WALTER G2042.26N-3T38SX TOOLHOLDERS 6424577
Strengths
•Maximum stability between cutting insert and tool thanks to state-of-the-art self-clamping system
Two insert seats on the tool body
Universal use
Two insert seats on the tool body
Universal use
Applications
Universal Use
Technical specifications
Attributes
| Blade height | 26 mm |
|---|---|
| Length | 110 mm |
| Blade thickness | 2.4 mm |
Show UNSPSC/ECL@SS
£ 156.00 excl. VAT
/ Each
£ 187.20 incl. VAT
- Usually arrives within 14 working days
