References
Draper:51729
Rubix:80173285
Manufacturer :51729



Product details : DRAPER 51729 12 BLADE METRIC AND IMPERIAL ANGLED TAPPET GAUGE
Combination gauge for the setting of valve tappets on motorcycles, mowers, cars, vans, etc. The dual marked blades are 95mm long and offset to give improved access to the engine and are hardened and polished for long accurate life. Each blade is marked with its size and folds into a polished steel case with thumbscrew.
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Blade thickness | 0.66 mm |
| Type | angled tappet gauge (feeler gauge set) |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 5.10 excl. VAT
/ Each
£ 6.12 incl. VAT
- Delivery usually within ( 7 ) days
