FUSION LUMINAIRES DLEMRG8M MAINTENED EMERGENCY EDGE LIT BLADE SUSPE (H
Blade
See technical informationReferences
Fusion Lamps:DLEMRG8M
Rubix:234A7288

Product details : FUSION LUMINAIRES DLEMRG8M MAINTENED EMERGENCY EDGE LIT BLADE SUSPE (H
Maintened Emergency Edge Lit Blade Suspe (H)225 mm x (W)305 mm x (D)45 mm
Technical specifications
Attributes
| Material | metal/acrylic |
|---|---|
| Height | 305 mm |
| Width | 225 mm |
Show UNSPSC/ECL@SS
£ 64.62 excl. VAT
/ Each
£ 77.54 incl. VAT
- Delivery usually within ( 3 ) days
