Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 573488 COVER PLATE VABB-L1-14-T
FESTO 573488 COVER PLATE VABB-L1-14-T
Blanking plate VABB
References
festo:
VABB-L1-14-T
rubix:
80326684
manufacturer :
573488
ean:
4052568059088
Technical specifications
Type
Cover Plate
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 573488 COVER PLATE VABB-L1-14-T
Blanking plate VABB-L1-14-T Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL)), Product weight=32 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
110
x
35
x
15
mm
Logistic Weight
34
g
Type
Cover Plate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.77
excl. VAT
/
Each
£
15.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 576344 MANIFOLD BLOCK
FESTO 550625 MANIFOLD BLOCK
FESTO 34410 SOLENOID COIL MSFG-12-OD
FESTO 8004898 SUPPLY PLATE
FESTO 8026357 COMMON SUPPLY MANIFOLD
FESTO 555772 REGULATOR PLATE
SMC VVQ2000-18A BACK PRESSURE CHECK VALVE ASSEMBLY
FESTO 8029136 SOLENOID COIL VACN-N-A1-1-EX2-N
FESTO 546826 REGULATOR PLATE VABF-S1-1-R5C2-C-10
ASCONUMAT VALVE 30701001
PARKER P8LS08L226C CABLE PLUG M8 LED+SURGE CONNEC TOR 24V 2M
FESTO 573429 MANIFOLD RAIL
FESTO 536931 SOLENOID COIL MSFG-24-EX
FESTO 569995 SEPARATOR VABD-8-B
PARKER TIMERN01-3S PRT-F10