References
Festo:MSFG-12-OD
Rubix:109A1989
Manufacturer :34410
EAN:4052568023065

Documents
Product details : FESTO 34410 SOLENOID COIL MSFG-12-OD
Solenoid coil MSFG-12-OD For DC voltage, without plug socket. Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Characteristic coil data=12VDC:4,1
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Type | without explosion protection |
Show UNSPSC/ECL@SS
£ 15.96 excl. VAT
/ Each
£ 19.15 incl. VAT
- Delivery usually within ( 6 ) days