Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
PARKER P8LS08L226C CABLE PLUG M8 LED+SURGE CONNEC TOR 24V 2M
PARKER P8LS08L226C CABLE PLUG M8 LED+SURGE CONNEC TOR 24V 2M
Connector with Flying Lead Cable
References
parker hannifin:
P8LS08L226C
rubix:
225A8966
Technical specifications
Type
Connector with Flying Lead Cable
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER P8LS08L226C CABLE PLUG M8 LED+SURGE CONNEC TOR 24V 2M
Technical specifications
Attributes
Type
Connector with Flying Lead Cable
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
28.33
excl. VAT
/
Each
Ā£
34.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 566569 MANIFOLD RAIL
FESTO 549456 COMMON SUPPLY MANIFOLD OABM-P-4
SMC DXT170-38-3 CONNECTOR ASSEMBLY
SMC 25A-SS5Y5-20-08-00F-Q MANIFOLD BASE
AVENTICS 1827414303
NORGREN M/P1501/60 NUT M8DIN439
NORGREN 430011600 16MM TUBING NUT
SMC SS5YJ3-41-09-M5F-Q MANIFOLD BASE
SMC DXT192-10-12 MANIFOLD GASKET
FESTO 552665 MANIFOLD RAIL
SMC SX5000-51-4A SUP/EXH BLOCK ASSY
SMC SY3000-11-25 GASKET
FESTO 150737 CENTRAL SUPPORT MUP-32
FESTO 34408 SOLENOID COIL MSW-230AC-60-OD
FESTO 18496 PLUG SOCKET FBSD-GD-13,5