References
Festo:VABB-L2-P3
Rubix:391A6529
Manufacturer :565451
EAN:4052568100025

Documents
Product details : FESTO 565451 COVER PLATE
Blanking plate VABB-L2-P3 Width=10 mm, Corrosion resistance classification CRC=1, Ambient temperature=-5 - 50 °C, Product weight=20 g, Materials note=Conforms to RoHS
Cover plate VABB-L2-P3 Mounting width=10 mm, corrosion resistance class KBK=1, ambient temperature=-5 - 50 °C, product weight=20 g, material note=RoHS compliant
Technical specifications
Attributes
| Logistic Weight | 21,78 g |
|---|---|
| Type | cover plate for vovc |
Show UNSPSC/ECL@SS
£ 32.17 excl. VAT
/ Each
£ 38.60 incl. VAT
- Delivery usually within ( 11 ) days