References
Festo:QSC-4H-100
Rubix:117A8173
Manufacturer :130699
EAN:4052568024208

Documents
Product details : FESTO 130699 BLANKING PLUG QSC-4H-100
Blanking plug QSC-4H-100 Size=Standard, Assembly Position=Any, Container size=100, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x41x60 mm |
|---|---|
| Logistic Weight | 0,41 g |
| Material | pbt |
| Connection 1 | 4 mm |
| Profile | qsc |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 70.00 excl. VAT
/ 100 pieces
£ 84.00 incl. VAT
- In stock: Next day delivery