FESTO 186288 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/8-8
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSRL-G1/8-8
Rubix:117A2562
Manufacturer :186288
EAN:4052568076092

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186288 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/8-8
Push-in L-fitting, rotatable QSRL-G1/8-8 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 35,5 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 25.31 excl. VAT
/ Each
£ 30.37 incl. VAT
- Delivery usually within ( 2 ) days