FESTO 133036 BLANKING PLUG

Blanking Plug

See technical informationSee documents

References

Festo:QSMC-2H
Rubix:391A5786
Manufacturer :133036
EAN:4052568029197
QSMC-2H Blanking plug

Technical specifications

Materialpbt (housing)
Connection 1instantaneous sleeve ø 2 mm (qs-2)
See all Specifications

Documents

Product details : FESTO 133036 BLANKING PLUG


Blanking plug QSMC-2H Size=Mini, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar

Technical specifications


Attributes
Logistic Weight0,19 g
Materialpbt (housing)
Connection 1instantaneous sleeve ø 2 mm (qs-2)
Profilemini
Max. temperature80 °C
£ 0.54 excl. VAT
/ Each
£ 0.65 incl. VAT
  • Delivery usually within ( 2 ) days