References
SMC:KQ2R10-16A-X35
Rubix:2604248

Technical specifications
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 16 mm (schlauch-außen-ø) |
Documents
Product details : SMC KQ2R10-16A-X35 ONE-TOUCH FITTING
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
| Connection 1 | 16 mm (schlauch-außen-ø) |
| Connection 2 | 10 |
| Tube diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 7.32 excl. VAT
/ Each
£ 8.78 incl. VAT
- Delivery usually within ( 4 ) days