Hydraulic Tube Fitting
Material | Steel (Body);NBR (Seal) |
---|---|
Type | Hydraulic Tube Fitting |
Material | Steel (Body);NBR (Seal) |
---|---|
Type | Hydraulic Tube Fitting |
Min. service pressure | 160 bar |
Max. service pressure | 250 bar |
Min. temperature | -40 °C |
Max. temperature | 300 °C |
Exterior tube diameter | 18 mm |
Length | 52 mm |
Connecting diameter 2 (metric) | 28 mm |
Usually arrives within 14 working days