• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,750)
  • Hydraulics(6,095)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,131)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic connection
  5. Threaded fittings
  6. Threaded Fittings
  7. AVENTICS 1823391724

AVENTICS 1823391724

Blanking screws and connectors

See technical information

References

Aventics:1823391724
Rubix:272A9839
brand logo
brand logo

Product details : AVENTICS 1823391724


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MECALINE 734451 MALE UNION 3/4 G 1 GCAMOZZI 8MM X 1/4 COMP TEE 1000-8-1/4LEGRIS NICKEL PLATED ADAPT 0902 00 27AVENTICS 1823391750MECALINE 858972 MALE-FEMALE CROSS 3/8INMECALINE REDUCING BUSH G3/4IN-G3/8IN 869591CAMOZZI BSPT ADAPTOR-NIPPLE-1/2 THREAD-PTFE SEAL S2500 1/2LEGRIS NICKEL PLATED ADAPT 0904 17 21MECALINE REDUCER M-F R3/4-G1.1/4 858641MECALINE EXTENDER F-F G 1/4IN 869477MECALINE 869506 EXPANDER M-F R3/4-G1 869506LEGRIS NICKEL PLATED ADAPT 0916 00 10CAMOZZI 2525-1/8-36 BSP ADAPTOR-EXTENSION PIECE-1/8 THREAD-36MMLEGRIS NICKEL PLATED ADAPT 0920 00 21AVENTICS 1823391012
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap