• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Transformer
  7. FESTO 8149581 POWER SUPPLY UNIT

FESTO 8149581 POWER SUPPLY UNIT

Block

See technical information

References

Festo:CACN-3A-1-10-G2
Rubix:390A5146
Manufacturer :8149581
EAN:4052568572181
brand logo
brand logo

Product details : FESTO 8149581 POWER SUPPLY UNIT


Block d

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 246.43 excl. VAT
/ Each
£ 295.72 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

SIEMENS 6EP33306SB000AY0 LOGO PSU 100-240VAC / 24VDC 0.6APULS POWER SUPPLY ML100.100ENGEX ACCESSORIES GX-SET1500/2 TRANSFORMER 1500VA 2 X 110V OUTPUSIEMENS 6EP1331-5BA10 POWER SUPPLY SITOP PSU100C 24V/13ALEGRAND SA 47022 FILTERED POWER SUPPLY SINGLE PHASE 230-400V AC 24V DCLEGRAND Control Transformer 44268SIEMENS 6EP13341LB00 POWER SUPPLYSIEMENS POWER SUPPLY 6EP34368SB000AY0LEGRAND 63VA TRANSFORMER 044232LEGRAND 44234 PRI 230 - 400V S24-48V 160VASIEMENS 6EP19612BA41 POWER SUPPLYSIEMENS MODULE 6EP1931-2EC21LEGRAND 044233 100VA DIN RAIL TRANS230V AC 400V AC PRIM 24V AC SECONDSIEMENS 6EP1931-2DC31 29V DC INPUT DIN RAIL POWER SUPPLYENGEX ACCESSORIES GX-SET3300/2 TRANSFORMER 3300VA 2 X 110V OUTPU
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap