Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
PULS POWER SUPPLY ML100.100
PULS POWER SUPPLY ML100.100
ML100.100 DIN-Rail Power Supply for 1-Phase System
References
puls:
ML100.100
rubix:
127A5662
Technical sheet / Technical file
Product details
Technical specifications
Product details : PULS POWER SUPPLY ML100.100
115 / 230V Auto-select input
Efficiency up to 90%
Adjustable to parallel mode for load sharing
Full output power between -10 and +60°C
Quick-connect spring-clamp terminals
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
191.77
excl. VAT
/
Each
£
230.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEMENS MODULE 6EP1931-2EC21
SIEMENS 6ES77980GA050XA0 POWER SUPPLY
FESTO 8149584 POWER SUPPLY UNIT
LEGRAND 63VA TRANSFORMER 044232
FESTO 8149585 POWER SUPPLY UNIT
FESTO 8149582 POWER SUPPLY UNIT
ELECTROWIND P24030/16 3000VA 110V TO 230V TRANSFORMER 2X16A SOCKETS
SIEMENS 6EP1331-5BA10 POWER SUPPLY SITOP PSU100C 24V/13A
LEGRAND 44231 24V TRANSFORMER
LEGRAND 044265 PRI 230 - 400V S115-230V 250VA
FESTO 8149581 POWER SUPPLY UNIT
LEGRAND 44234 PRI 230 - 400V S24-48V 160VA
FESTO 8149580 POWER SUPPLY UNIT
LEGRAND Control Transformer 44268
DEFENDER TRANSFORMER 1500VA/2 E201512