LEGRAND 44234 PRI 230 - 400V S24-48V 160VA

Screw-terminal control and safety transformer - primary 230/400V~ / secondary 24/48V~ - 160 VA

See technical information

References

Legrand:044234
Rubix:254A2739
Manufacturer :044234
EAN:3245060442347
brand logo

Product details : LEGRAND 44234 PRI 230 - 400V S24-48V 160VA


Single-phase control and safety transformer with screw connection primary 230V to 400V +/-15V~ and secondary 24V~ to 48V~ - power 160VA according to IEC and CSA and 140VA according to UL - compliant with standards IEC EN 61558-2-2 and 2-4 or 2-6

Technical specifications


Attributes
£ 215.36 excl. VAT
/ Each
£ 258.43 incl. VAT
  • Delivery usually within ( 3 ) days