LEGRAND Control Transformer 44268
Screw-terminal control and safety transformer - primary 230/400V~ / secondary 24/48V~ - 160 VA
See technical informationReferences
Legrand:044268
Rubix:2581063
Manufacturer :044268
EAN:3245060442682
Product details : LEGRAND Control Transformer 44268
Control transformer and circuit separation single-phase screw connection primary 230V to 400V +/-15V~, secondary 115V~ to 230V~ - power 1000VA according to IEC and CSA and 700VA according to UL - compliant with standards IEC EN 61558-2-2 and 2-4 or 2-6
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 674.23 excl. VAT
/ Each
£ 809.08 incl. VAT
- Delivery usually within ( 2 ) days