LEGRIS PRO CTRL STD NOZ 0651-66-13


Blowgun 651

References
parker legris:0651 66 13
rubix:119A7929
ean:0820099858692
0651 - PROGRESSIVE CONTROL BLOWGUN LOWER CONNECTION
brand logo
Technical specifications

Product details : LEGRIS PRO CTRL STD NOZ 0651-66-13


Combines progressive action and ergonomic design. This blowgun is designed with a lower body air supply connection point and removeable standard nozzle (short) providing a powerful and progressive air jet.

Technical specifications


Attributes
Logistic Weight168 g
Package weight944 g
Type651
150 mm
150 mm
Show UNSPSC/ECL@SS
£ 33.66 excl. VAT
/ Each
£ 40.39 incl. VAT
  • Usually arrives within 14 working days