SMC AMJ-EL5000 ELEMENT
SMC Replacement Filter Element For AMG550 Water Separators
See technical informationSee documentsReferences
SMC:AMJ-EL5000
Rubix:120A6259
Manufacturer :AMJ-EL5000
EAN:3618035575669

Documents
Product details : SMC AMJ-EL5000 ELEMENT
This SMC AMG-EL550 replacement water separator filter element is intended for use with SMC AMG550 series water separators. The filter removes water vapour from air flow and allows up to 3, 700 L/min air flow through the filter assembly. This replacement filter element is Restriction of Hazardous Substances (RoHS) compliant and is suitable for use in compressed-air applications such as in a machine shop or assembly line.
Strengths
•Fits SMC AMG150 filter cases
Provides drier air to your tools and processes
Removes water droplets, but cannot remove moisture
Effective in a wide variety of applications
7,25 PSI minimum, 145 PSI maximum operating pressure
Replaceable element lasts about 2 years
Provides drier air to your tools and processes
Removes water droplets, but cannot remove moisture
Effective in a wide variety of applications
7,25 PSI minimum, 145 PSI maximum operating pressure
Replaceable element lasts about 2 years
Applications
Suitable for use in compressed-air applications such as in a machine shop or assembly line
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Type | vacuum drain seperator element assembly |
Show UNSPSC/ECL@SS
£ 70.98 excl. VAT
/ Each
£ 85.18 incl. VAT
- Delivery usually within ( 8 ) days