Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Headgear and masks
Hygiene mask
GISS 886304 TYPE II 3 PLY BLUE SURGICAL FACE MASK PACK OF 50
GISS 886304 TYPE II 3 PLY BLUE SURGICAL FACE MASK PACK OF 50
Blue 3-Ply Type Ii Surgical Mask
References
giss:
886304
rubix:
223A7965
ean:
3660338397417
Technical specifications
Type
Disposable surgical mask
Category
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 886304 TYPE II 3 PLY BLUE SURGICAL FACE MASK PACK OF 50
• Blue 3-ply Type II surgical mask made of non-woven polypropylene
• Medical applications, pandemics
• Agrofood, catering
• Miscellaneous industries
Strengths
Class I Medical Device. Comply with EN14683:2019 and
requirements of Directive 93/42/EEC
Type II surgical mask (BFE ≥98%, deltaP <40 Pa/cm²)
Applications
Medical applications, pandemics
Agrofood, catering
Miscellaneous industries
Technical specifications
Attributes
Type
Disposable surgical mask
Category
2
Packaging
50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.11
excl. VAT
/
Each
£
3.73
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GISS 861528 SINGLE USE HYGIENE MASK 3 FOLD BLUE PK100
GISS 861527 SINGLE USE HYGIENE MASK 2 FOLD BLUE PK100
3M 446HOOD OVERHOOD WHITE
LION 843K METAL FREE CLOSE MESH HAIRNET BLUE PK100
GISS 861514 DISPOSABLE NON WOVEN CAP WHITE PK100
GISS 861519 DISPOSABLE HAIRNET 500MM BLUE PACK OF 100
GISS 861511 DISPOSABLE BOUFFANT CAP WHITE PACK OF 100
PORTWEST D100WHITE-CASE3000 MOB CAP WHITE
GISS 861517 DISPOSABLE BEARD COVER WHITE PACK OF 100
GISS 884240 LIGHT BLUE BEARD COVER PK100
GISS 861528 SINGLE USE HYGIENE MASK 3 FOLD BLUE PK100
LION 30008 BEARD COVER WHITE PK1000
GISS 861521 DISPOSABLE NON WOVEN HOOD WHITE PACK OF 50
LION 14026 PLEATED STYLE MOB CAP BLUE PK1000
LION 2876 DETECTABLE CLOSE MESH BEARD SNOOD BLUE PK36