GISS 861512 DISPOSABLE BOUFFANT CAP WITH VISOR WHITE PACK OF 100


Disposable bouffant cap

References
giss:861512
rubix:200A3811
ean:3660338162954
BOUFFANT CAP Type With visor
brand logo
brand logo
Technical specifications
Main materialPolypropylene
ColourWhite
Category1
See all Specifications

Product details : GISS 861512 DISPOSABLE BOUFFANT CAP WITH VISOR WHITE PACK OF 100


CE PPE cat. 1, food contact.
White polypropylene non-woven bouffant cap, available in the simple version or with visor for protecting the operator from being dazzled.
Latex-free elastic.
Diameter 50 cm.
Without visor: pack of 100 bouffant caps, carton of 1000 bouffant caps.
With visor: pack of 100 bouffant caps, carton of 1000 bouffant caps.

Strengths

Available with or without visor
brand logo

Technical specifications


Attributes
Main materialPolypropylene
ColourWhite
Category1
TypeWith visor
Grammage10 g/m²
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
  • In stock: Next day delivery