References
Facom:DELA.3404.00
Rubix:395A5309
EAN:3170332340406

Product details : FACOM DELA.3404.00 BLUE TALCUM POWDER
Blue talcum Powder
Strengths
Blue talcum Powder
Colour: Blue
Volume (g): 360
Very good adhesion and pigmentation. For marking on most media and in all atmospheric conditions.
Colour: Blue
Volume (g): 360
Very good adhesion and pigmentation. For marking on most media and in all atmospheric conditions.
Technical specifications
Attributes
| Logistic Weight | 411 g |
|---|---|
| Packaged dimensions (D x W x H) | 240x60x60 mm |
| Package weight | 411 g |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
- Delivery usually within ( 14 ) days
