References
Markal:80353
Rubix:201A6922
EAN:0048615823393



Product details : MARKAL 80353 BLACK LUMBER CRAYON
Markal® Lumber Crayon #200 is a soft, standard-grade lumber crayon for general-use marking and works well in cold climates. The wax-based mark is weather- and UV-resistant.
Strengths
Known in construction trades as "keel" or layout chalkFormulated for weather- and fade-resistant marking on most surfacesSpecial softer formula allows for superior marking in cold climatesMarking range: -20°F to 150°F (-29°C to 66°C)
Applications
ConstructionStone and masonryLumber and timber industry
Technical specifications
Attributes
| Package weight | 0,35 g |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 19.05 excl. VAT
/ Each
£ 22.86 incl. VAT
- Delivery usually within ( 3 ) days
