References
Facom:DELA.3310.00
Rubix:395A5137
EAN:3170332341441

Product details : FACOM DELA.3310.00 NATURAL BRIANCON CHALK STICKS
Natural Briançon chalks
- Carved natural chalk, oily, for marking on metal.
- Section: 10 x 10 mm
- Length: 100 mm.
-Color: white.
-Box of 50 units.
Weight: 1.300 kg.
- Carved natural chalk, oily, for marking on metal.
- Section: 10 x 10 mm
- Length: 100 mm.
-Color: white.
-Box of 50 units.
Weight: 1.300 kg.
Strengths
Natural Briançon Chalk
Colour White
Weight (g): 1300
Length (mm): 100
Number of pieces: 50
Carved natural chalk, oily, for marking metal. Section: 10 x 10 mm
Colour White
Weight (g): 1300
Length (mm): 100
Number of pieces: 50
Carved natural chalk, oily, for marking metal. Section: 10 x 10 mm
Technical specifications
Attributes
| Logistic Weight | 1381 g |
|---|---|
| Packaged dimensions (D x W x H) | 115x110x55 mm |
| Package weight | 1381 g |
| Colour | white |
Show UNSPSC/ECL@SS
£ 15.33 excl. VAT
/ Each
£ 18.40 incl. VAT
- In stock: Next day delivery
