MARKAL 81225 PAINTSTIK BLUE HT GROSS

Economical, wax-based lumber crayon

See technical informationSee documents

References

Markal:81225
Rubix:318772B
brand logo

Technical specifications

Colourblue

Documents

Product details : MARKAL 81225 PAINTSTIK BLUE HT GROSS


Markal® Lumber Crayon #200 is a soft, standard-grade lumber crayon for general-use marking and works well in cold climates. The wax-based mark is weather- and UV-resistant.

Strengths

Known in construction trades as "keel" or layout chalkFormulated for weather- and fade-resistant marking on most surfacesSpecial softer formula allows for superior marking in cold climatesMarking range: -20°F to 150°F (-29°C to 66°C)

Applications

ConstructionStone and masonryLumber and timber industry

Technical specifications


Attributes
Colourblue
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
  • Usually arrives within 14 working days