References
Mascot:06619-135-010-82C48
Rubix:378A6133
EAN:5707209604644

Product details : MASCOT 06619 BAAR BOILERSUIT W/K PCTS DNAVY 38R
Anti-static, acid-resistant and flame-retardant PyroPro®. Durable triple stitched seams that extend the product life. Fastening with storm flap and hidden press studs, so as not to scratch the surroundings. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Seams face downwards so sparks can not get lodged in them.
Technical specifications
Attributes
| Logistic Weight | 1640 g |
|---|---|
| Colour | navy |
| Size | 82/48 |
| High visibility | no |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 87% cotton/12% polyamide/1% carbon fibre (pyropro®) |
Show UNSPSC/ECL@SS
£ 148.54 excl. VAT
/ Each
£ 178.25 incl. VAT
- Usually arrives within 14 working days
Size
82/48
