MASCOT 13669 ORON BIB & BRACE W/K PCTS DNAVY 32.5T


Bib & brace Oron dark navy

References
mascot:13669-216-010-90C48
rubix:378A4953
ean:5711074352197
American overall Oron 13669-216-010 / 90C48
brand logo
Technical specifications
ColourNavy
Size90C48
High visibilityNo
See all Specifications

Product details : MASCOT 13669 ORON BIB & BRACE W/K PCTS DNAVY 32.5T


Anti-static, acid-resistant and flame-retardant. Dirt repellent. Seams face downwards so sparks can not get lodged in them. Durable triple stitched seams that extend the product life. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1320 g
ColourNavy
Size90C48
High visibilityNo
Main materialModacrylic
Material60% modacrylic/39% cotton/1% carbon fibre
Show UNSPSC/ECL@SS
£ 209.40 excl. VAT
/ Each
£ 251.28 incl. VAT
  • Usually arrives within 14 working days