MASCOT 12311 DANVILLE BOILERSUIT W/K PCTS DANTH 4XL
Boilersuit Danville dark anthracite
See technical informationReferences
Mascot:12311-630-18-4XL
Rubix:378A6117
EAN:5707209966186

Product details : MASCOT 12311 DANVILLE BOILERSUIT W/K PCTS DANTH 4XL
Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Access to trousers underneath from both sides. Elastic and pleat in the back. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Colour | anthracite |
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 350 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 135.66 excl. VAT
/ Each
£ 162.79 incl. VAT
- Usually arrives within 14 working days
