MASCOT 10519 AKRON BOILERSUIT W/K PCTS BLACK 2XL


Boilersuit Akron Black

References
mascot:10519-442-09-2XL
rubix:378A6075
ean:5707209836083
Overall Akron 10519-442-09 / 2XL
brand logo
Technical specifications
Colourblack
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 10519 AKRON BOILERSUIT W/K PCTS BLACK 2XL


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. D-ring for keys or ID cards. Access to trousers underneath from both sides. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1380 g
Colourblack
Size2xl
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 93.37 excl. VAT
/ Each
£ 112.04 incl. VAT
  • Usually arrives within 14 working days