ProGARM 4658 Coverall Tall
Colour | orange |
---|---|
Size | 2xl t |
Class EN20471 | 1 |
Colour | orange |
---|---|
Size | 2xl t |
Class EN20471 | 1 |
Main material | other |
Grammage | 290 g/m² |
Secondary colour | navy |
Material | progarm vxs+ inherent woven weave |
Usually arrives within 14 working days