MASCOT 15719 WALLAN BOILERSUIT W/K PCTS DANTH/BLACK L
Boilersuit Wallan dark anthracite/black
See technical informationReferences
Mascot:15719-330-1809-L
Rubix:378A6128
EAN:5711074336845

Product details : MASCOT 15719 WALLAN BOILERSUIT W/K PCTS DANTH/BLACK L
No seams on the top of the shoulders: prevents water from penetrating. Durable triple stitched seams that extend the product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. The dark contrast is placed where the clothing is most exposed to dirt.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Colour | grey |
| Size | l |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 245 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
- Usually arrives within 14 working days
