MASCOT 15719 WALLAN BOILERSUIT W/K PCTS DANTH/BLACK 4XL
Boilersuit Wallan dark anthracite/black
See technical informationReferences
Mascot:15719-330-1809-4XL
Rubix:378A6127
EAN:5711074336821

Product details : MASCOT 15719 WALLAN BOILERSUIT W/K PCTS DANTH/BLACK 4XL
No seams on the top of the shoulders: prevents water from penetrating. Durable triple stitched seams that extend the product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. The dark contrast is placed where the clothing is most exposed to dirt.
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Colour | grey |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 245 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 122.78 excl. VAT
/ Each
£ 147.34 incl. VAT
- Usually arrives within 14 working days
