JALAS 1870 GRAN PREMIO OFF ROAD BOOT S2 SRC HRO CI EU38 UK5
Boots/Ankle boots 1870 JALAS®
See technical informationReferences
Jalas:1870-38
Rubix:259A9672
EAN:6408487440861
Product details : JALAS 1870 GRAN PREMIO OFF ROAD BOOT S2 SRC HRO CI EU38 UK5
Safety boot, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material PU-coated leather
Strengths
Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Pull loops, Zipper, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 38 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 118.75 excl. VAT
/ Each
£ 142.50 incl. VAT
- Usually arrives within 14 working days
EU shoe size
38



