ROCKFALL FURROW RF256
EU shoe size | 43 |
---|---|
Water proof | yes |
Metal free | yes |
EU shoe size | 43 |
---|---|
Water proof | yes |
Metal free | yes |
Type of soles | dual density pu |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Non-magnetic | yes |
Lining | 100% post consumer recycled polyester |
Colour | brown |
FO (Fuel oil resistant sole) | yes |
Usually arrives within 14 working days