JALAS 2128 VIP MID CUT SHOE BROWN S3 SRA HRO EU46 UK11
Boots/Ankle boots 2128 JALAS®
See technical informationSee documentsReferences
Jalas:2128-46
Rubix:212A6786
Manufacturer :2128-11
EAN:6408487509803





Documents
Product details : JALAS 2128 VIP MID CUT SHOE BROWN S3 SRA HRO EU46 UK11
A brown classic mid-cut business boot in leather combined with a safety shoe. Discreet pattern on the upper side. For proper dress both in the office and in the factory. Toe cap in steel, textile nail protection insert and anti-slip shock absorbing outsole. Available in both men's and women's sizes.
Strengths
Anti-static properties, Ventilating insole, Water repellent leather, Specially designed details, Shock absorbing, Conforms with IEC 61340-5-1 (ESD)
Applications
Engineering, Office work
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
| Material | plasma-treated composite (ptc) textile (nail protection);steel (toecap);rubber (outsole);full-grain leather (upper) |
Show UNSPSC/ECL@SS
£ 139.78 excl. VAT
/ Each
£ 167.74 incl. VAT
- Usually arrives within 14 working days
EU shoe size
46
