V12 VC100 DIPLOMAT BLACK S1 BROGUE SHOE UK6 EU39
Diplomat Black S1 Brogue Shoe
See technical informationSee documentsReferences
V12 Footwear:VC100-06
Rubix:4503667
Manufacturer :VC100-06
EAN:5055327300949

Documents
Product details : V12 VC100 DIPLOMAT BLACK S1 BROGUE SHOE UK6 EU39
A classic leather brogue that’s beautifully crafted and made with a leather lining for comfort and breathability. What makes this design even more unique is the fact that it includes a toecap, matching style and safety
Lining : Moisture absorbing
Lining : Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Colour | black |
| Main material | leather |
| Material | leather (upper)-rubber (sole)-leather (lining) |
| Type of soles | midsole |
Show UNSPSC/ECL@SS
£ 102.38 excl. VAT
/ Each
£ 122.86 incl. VAT
- Delivery usually within ( 3 ) days
