JALAS 2718 ZENIT MID CUT BOOT S3 CI SC SR FO LG EU47 UK12
Boots/Ankle boots 2718 JALAS®
See technical informationSee documentsReferences
Jalas:2718-47
Rubix:272A0889
EAN:6408487552380

Documents
Product details : JALAS 2718 ZENIT MID CUT BOOT S3 CI SC SR FO LG EU47 UK12
Premium shoe with ankle support for all year use with JALAS® C² Climate Control ventilating system which has been specially designed to keep feet dry, and also warm in cool temperatures. The system comprises a new lining and tongue construction with air channels that remove moisture, and a ventilating insole. The shoe is equipped with convenient BOA® Fit System, RPU Technology high grip outsole, aluminum toe cap and steel nail penetration insert.
Strengths
ProNose toe reinforcement, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Polstered shaft edge, BOA® Fit System, Ankle support, Pull loops, RPU traction outsole, ESD, Ergonomically shaped, Soft, Specially designed details
Applications
Assembly, Building and construction, Carpentry, Construction, Electrical installation, Engineering, HVAC installation, Inspection work, Installation work, Machine driving, Machine operating, Marine work, Paper industry work, Repair work, Service work, Shop work, Tiling, Transport work, Warehouse work
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 47 |
| Main material | leather |
| Water proof | yes |
| Metal free | no |
| Type of soles | rpu |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 12 |
| Material | pu-coated leather, split leather |
Show UNSPSC/ECL@SS
£ 185.47 excl. VAT
/ Each
£ 222.56 incl. VAT
- Usually arrives within 14 working days
